MNST x MIPS 2-1/2 x 2 in. Adapter

You last purchased this on
 
Matco-Norca

MNST x MIPS 2-1/2 x 2 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

MNST x MIPS 2-1/2 x 2 in. Adapter

  • Fast #
  • Part #HAMNSTLK
  • Item #1676476
  • Manufacturer Part #18778
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Hydrants
End Connection 1:
MNST
End Connection 2:
MIPS
End Connections:
MNST x MIPS
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Material:
Brass
Product Type:
Adapter