• Cart

DESCRIPTION

Matco-Norca PEX Barbed Brass Plug

MPXPLLF

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
PEX Barbed
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY