DESCRIPTION

Matco-Norca PEX Barbed Coupling

MPXCP

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
End Connection 1
PEX Barbed
End Connection 2
PEX Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
NSF Certified
Yes
Size
1/2 in x 1/2 in