DESCRIPTION

Matco-Norca PEX Barbed Tee

MPXT0

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Size
1/2 in x 1/2 in x 1/2 in