• Cart

DESCRIPTION

Matco-Norca PEX Barbed x FIP Brass Adapter

MPXFALF

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX Barbed
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY