DESCRIPTION

Matco-Norca PEX Brass Barbed Tee

MPXTLF

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
PEX Barbed
End Connection 2
PEX Barbed
End Connection 3
PEX Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1 in x 1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY