• Cart

DESCRIPTION

Matco-Norca PEX Brass Hose Coupling

MPXCPLF

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY