DESCRIPTION

Matco-Norca Sweat x PEX Barbed Female Adapter

MPXFAC0

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in x 1/2 in