• Cart

DESCRIPTION

Matco-Norca 755MFLF Threaded Bronze Ball Valve with Locking Lever Handle

M755MFLF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B2.1
Collection
755MFLF
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 SWP, 600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
Ball
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY