1/4 in. 24V 120 psi 4-Way Solenoid Valve

You last purchased this on
 
Max-Air Technology

1/4 in. 24V 120 psi 4-Way Solenoid Valve

This product requires certification to purchase.
You last purchased this on
 
Max-Air Technology

1/4 in. 24V 120 psi 4-Way Solenoid Valve

  • Fast #
  • Part #MSV61HT24VDC
  • Item #4428097
  • Manufacturer Part #SV61-HT 24 VDC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
Material:
Extruded Aluminum
Pressure - Maximum:
120 psi
Valve Size:
1/4 in
Valve Type:
Solenoid Valve
Volts:
24V