DESCRIPTION

Max-Air Technology Double Square Carbon Steel Adapter

MXDSQ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
22 mm
Fitting Size 2
14 mm
Fitting Sizes
22 mm x 14 mm
Fitting Type
Reducing
Material
Carbon Steel