MT Series 46 in. Pneumatic Extruded Aluminum Actuator

Part #MT46DA  |  Item #7530209  |  Manufacturer Part #MT46.DA.F07-F10.CH22

Call for Pricing EACH

Valve Size:

46 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Actuator Type: Pneumatic

Collection: MT Series

Height: 6-63/100 in

IAPMO Listed: No

Length: 13-81/100 in

Material: Extruded Aluminum

Maximum Pressure: 120 psig

Maximum Temperature: 176

NSF Certified: No

Recommended Valve Application: Water

Torque In-Lbs : 4687 in-lbs

UL Listed: No

Valve Size: 46 in

Width: 5-71/100 in