XXL Size 15 ga Foam Nitrile Coated Nylon and Lycra Gloves in Purple and Black
XXL Size 15 ga Foam Nitrile Coated Nylon and Lycra Gloves in Purple and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless string knit shell is comfortable and flexible
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Locking Cuff - Ensures the glove doesn't slip on the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit
- Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
- Ultra Lightweight- Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
- Liquid Repellence - Increased resistance to oils via ATG's LiquiTech® technology platform
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with
- This glove has been laundered prior to final packaging making it clean and safe for use
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple, Black
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- General Handling and Maintenance
- Length:
- 9-4/5 in
- Material:
- Lycra, Rubber, Plastic
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- Thickness:
- 15 ga