MaxiFlex Ultimate, 15G Gray Nylon Shell, Black Nitrile MicroFoam Grip Medium 12 Pair

You last purchased this on
 
MaxiFlex® Ultimate™

MaxiFlex Ultimate, 15G Gray Nylon Shell, Black Nitrile MicroFoam Grip Medium 12 Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
MaxiFlex® Ultimate™

MaxiFlex Ultimate, 15G Gray Nylon Shell, Black Nitrile MicroFoam Grip Medium 12 Pair

  • Fast #
  • Part #P34874M
  • Item #7775396
  • Manufacturer Part #34-874/M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Knit wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
  • Form, fit and feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest knitting technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • 25% Thinner - than most foam nitrile gloves on the market while offering twice the mechanical performance
  • 360° breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Optimized grip - The micro-cup finish allows for a controlled grip
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 105
ASTM:
ASTM F-2992-15
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Disposable:
No
Glove Size:
M
Glove Type:
Seamless
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 12
Reusable:
Yes
Thickness:
15 ga
Type:
P34874M