XL Size Micro-foam Nitrile Yarn Vend-Ready Glove in Yellow
XL Size Micro-foam Nitrile Yarn Vend-Ready Glove in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
- 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- This glove has been laundered prior to final packaging making it clean and safe for use
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 02, ANSI 16, ANSI Cut Level 2, ANSI Cut Level A2
- ASTM:
- ASTM F-2992 2015, ASTM F-1790 2005
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Seamless, Finishing and Inspection, Gardening, Handling of Small Oily Parts and Components, Assembly, Maintenance
- Height:
- 9-3/5 in
- Material:
- Yarn, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 140
- Reusable:
- No
- Thickness:
- 15 ga