MaxiFlex Ultimate, 15G Gray Nylon Shell, Black Nitrile MicroFoam Grip Extra Large 12 Pair
MaxiFlex Ultimate, 15G Gray Nylon Shell, Black Nitrile MicroFoam Grip Extra Large 12 Pair
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Knit Wrist helps prevent dirt and debris from entering the glove.
- 100% Silicone free
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
- This glove has been laundered prior to final packaging making it clean and safe for use. It also complies with FDA food handling requirements 21 CFR, Part 177. All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
- Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin.
- Optimized Grip - The micro-cup finish allows for a controlled grip.
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort. The latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- 25% thinner than most foam nitrile gloves on the market while offering twice the mechanical performance.
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V).
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin. The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
Documents
Specifications
- ANSI:
- ANSI A1
- CE Approved:
- Yes
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
- Length:
- 8-9/10 in
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- Thickness:
- 15 ga
- Type:
- P34874XL