100W 1-Light Incandescent Wall Lantern in Coox

Part #M46408972  |  Item #5112164  |  Manufacturer Part #46408972

$192.00 EACH

Color/Finish: Coox

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Coox

ETL Listed: No

Energy Star Compliant: No

Number Of Lights: 1

UL Listed: No

Watts: 100