Maxim

11-1/2 in. 75 W 1-Light Iron Medium Flush Mount Ceiling Fixture in Polished Brass

Part #M5840MRPB  |  Item #2060643  |  Manufacturer Part #5840MRPB

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Light Flush Mount; Polished Brass
  • W: 11 1/2" H: 6"
  • 1 75W M Bulb Required

Specifications

Bulb Type: Incandescent

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Glass Type: Marble

Height: 6 in

Light Bulb Base Type: Medium E-26

Material: Iron

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 11-1/2 in