13-1/2 in. 2-Light Flushmount in Black with Ice Glass Shade

Part #M5841ICBK  |  Item #3255050  |  Manufacturer Part #5841ICBK

$31.00 EACH
(Pricing is for Black)

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Ice

Height: 6 in

Light Bulb Base Type: Medium E-26

Lumens: 1344

Material: Iron

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13-1/2 in