13-1/2 in. Flushmount with Frosted Glass Shade with Frosted Glass Shade

Part #MGLS5841FT  |  Item #4807264  |  Manufacturer Part #GLS5841FT

$13.01 EACH
(Pricing is for Frosted)

Glass Type:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass part for the Essentials - 584x collection
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Frosted

Height: 6 in

Light Bulb Base Type: Medium E-26

Lumens: 1344

Material: [Iron, Glass]

Number Of Lights: 2

Watts: 60

Width: 13-1/2 in