24 in 18W 1-Light Fluorescent Outdoor Wall Lantern in Rust Patina

You last purchased this on
 
Maxim Lighting®

24 in 18W 1-Light Fluorescent Outdoor Wall Lantern in Rust Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

24 in 18W 1-Light Fluorescent Outdoor Wall Lantern in Rust Patina

  • Fast #
  • Part #M85103RP
  • Item #3255053
  • Manufacturer Part #85103RP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Patina Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Rust Patina
Height:
24 in
Light Bulb Type:
Fluorescent
Lumens:
1355
Number of Lights:
1
Watts:
18 W