60W 3-Light Incandescent Bracket in Polished Chrome

Part #M42646003  |  Item #5112119  |  Manufacturer Part #42646003

$30.45 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Lighting Direction: Down Lighting

Number Of Lights: 3

UL Listed: No

Watts: 60