Maxim
Balboa 10 in. 100 W 1-Light Medium Lantern in Copper Oxide
Part #M40164GFCO | Item #3772792 | Manufacturer Part #40164GFCO
How to get it:
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
Bulb Type: Incandescent
Collection: Balboa
Color Finish: Copper Oxide
Color Finish Category: Copper Tones
Glass Type: Golden Frost
Height: 14 in
Light Bulb Base Type: Medium E-26
Lighting Style: Transitional
Lumens: 1150
Material: Die Cast Aluminum
Number Of Lights: 1
Watts: 100
Width: 10 in