12W 1-Light Medium E-26 LED Outdoor Wall Sconce in Copper Oxide
Balboa 12W 1-Light Medium E-26 LED Outdoor Wall Sconce in Copper Oxide
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Die Cast Aluminum
- Safety Rated for Wet Locations
- Bulb Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Balboa
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Oxide
- Color Temperature:
- 3000
- Depth:
- 12-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Lace
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 12 W
- Width:
- 10 in