16 in. 8W 1-Light LED Outdoor Wall Mount Sconce in Oriental Bronze

You last purchased this on
 
Maxim Lighting®

Carriage House 16 in. 8W 1-Light LED Outdoor Wall Mount Sconce in Oriental Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Carriage House 16 in. 8W 1-Light LED Outdoor Wall Mount Sconce in Oriental Bronze

  • Fast #
  • Part #M55422WGOB
  • Item #5101945
  • Manufacturer Part #55422WGOB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oriental Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Primary Materials: Aluminum
  • Safety Rated for Wet Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Carriage House
Color Finish Category:
Bronze Tones
Color Finish Name:
Oriental Bronze
Color Temperature:
3000
Depth:
12 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lumens:
560
Number of Lights:
1
UL Listed:
No
Watts:
8 W
Width:
9 in