Carriage House 20 in 13W 1-Light Fluorescent Outdoor Wall Lantern in Oriental Bronze

Part #M86523MOOB  |  Item #4244573  |  Manufacturer Part #86523MOOB

Call for Pricing

Color/Finish: Oriental Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Green

Documents

Specifications

ADA Compliant: No

Ballast Type: Electronic

Bulb Type: Fluorescent

Collection: Carriage House

Color Finish: Oriental Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Mocha

Green: Energy Star, Yes

Height: 20 in

Lumens: 900

Material: Die Cast Aluminum, Glass

Number Of Hours: 10000

Number Of Lights: 1

UL Listed: No

Watts: 13

Width: 9 in