12 in. 5W 1-Light Integrated LED Under Cabinet Lighting in Satin Nickel

This product has been replaced by

SN 1 6W LED UNCAB LGHT 12
Maxim Lighting® 6W 1-Light LED Under Cabinet Lighting in Satin Nickel
Manufacturer Part #89863SN
You last purchased this on
 
Maxim Lighting®

CounterMax 12 in. 5W 1-Light Integrated LED Under Cabinet Lighting in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SN 1 6W LED UNCAB LGHT 12
Maxim Lighting® 6W 1-Light LED Under Cabinet Lighting in Satin Nickel
Manufacturer Part #89863SN
Maxim Lighting®

CounterMax 12 in. 5W 1-Light Integrated LED Under Cabinet Lighting in Satin Nickel

  • Fast #
  • Part #M89893SN
  • Item #7653557
  • Manufacturer Part #89893SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Primary Materials: Aluminum, Glass
  • Safety Rated for Dry Locations
  • Bulb Included: Integrated LED
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
5 yr
Collection:
CounterMax
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Green Seal Certified:
No
Height:
1 in
Length:
12 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
320
Lumens per Watt:
64
Magnetic:
No
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Number of Pieces:
1 Piece
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
5 W
Weight:
1.32 lb
Width:
3-1/2 in
Wire Gauge (AWG):
12 ga