12W 1-Light Integrated LED Under Cabinet Lighting in Satin Nickel
This product has been replaced by
Manufacturer Part #89865SN
CounterMax 12W 1-Light Integrated LED Under Cabinet Lighting in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Glass
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 6 yr
- Cable or Wire Type:
- Romex
- Collection:
- CounterMax
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Control Type:
- Slide
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $3.96
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 750
- Lumens per Watt:
- 62.5
- Magnetic:
- No
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Cabinet Lighting
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 2.26 lb
- Width:
- 3-1/2 in
- Wire Gauge (AWG):
- 12 ga