13 in. 8.8W LED Under Cabinet Light in White

You last purchased this on
 
Maxim Lighting®

CounterMax 13 in. 8.8W LED Under Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax 13 in. 8.8W LED Under Cabinet Light in White

  • Fast #
  • Part #M89963WT
  • Item #4823655
  • Manufacturer Part #89963WT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
CounterMax
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Energy Star Compliant:
No
Height:
1 in
Length:
13 in
Light Bulb Type:
LED
Lumens:
420
Number Of Hours:
40000 h
UL Listed:
Yes
Volts:
120V
Watts:
8.8 W
Width:
4 in