24 in. 12W 120V 4000 Kelvin 750 Lumens Integrated LED Under Cabinet Lighting in White
CounterMax® 24 in. 12W 120V 4000 Kelvin 750 Lumens Integrated LED Under Cabinet Lighting in White
Frequently Purchased Together
Product Details
- Primary Materials: Aluminum
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- Collection:
- CounterMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 750
- Lumens per Watt:
- 62.5
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 3-1/2 in