CounterMax 9 in. Under-Cabinet Connecting Cord in White

Part #M89951WT  |  Item #4342560  |  Manufacturer Part #89951WT

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install or replace
  • 1 Year Limited Manufacturer Warranty
  • Manufactured from high quality materials

Documents

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: No

Collection: CounterMax

Color Finish: White

Color Finish Category: Whites

Depth: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Green Seal Certified: No

Indoor Outdoor: Indoor

Length: 9 in

Magnetic: No

Material: [Copper, Plastic]

Number Of Pieces: 1 Piece

Origin: Global

Power Source: Hardwired

Type: Under Cabinet Accessory

UL Listed: No

Volts: 120V

Weight: 0.03

Width: 9 in

Wire Gauge: 12 ga