5-3/4 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse LED 5-3/4 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Commodity
- Lumens:
- 800
- Lumens per Watt:
- 66.67
- Magnetic:
- No
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 0.29 lb
- Wire Gauge (AWG):
- 12 ga