Fremont 25 in. 100W 5-Light Medium Incandescent Chandelier in Platinum Dusk

Part #M22245WSPD  |  Item #3526880  |  Manufacturer Part #22245WSPD

$448.23 EACH

Color/Finish: Platinum Dusk

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Fremont

Color Finish: Platinum Dusk

Color Finish Category: Bronze Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Wilshire

Height: 27-1/2 in

Light Bulb Base Type: Medium E-26

Lumens: 5750

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 25 in