34 in. 100W 9-Light Medium Incandescent Chandelier in Platinum Dusk
Fremont 34 in. 100W 9-Light Medium Incandescent Chandelier in Platinum Dusk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Fremont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Platinum Dusk
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Wilshire
- Height:
- 37 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 10350
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 34 in