60W 3-Light Candelabra E-12 Pendant in Satin Nickel
60W 3-Light Candelabra E-12 Pendant in Satin Nickel
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W