60W 3-Light Candelabra E-12 Pendant Light
Acadia 60W 3-Light Candelabra E-12 Pendant Light
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Steel, glass
- Safety rated for dry locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E12 candelabra incandescent
- A modest frame of steel tubing gently bends to support a cluster of clear seedy bell-shaped glass
- Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic
- An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte black, heritage brass or satin nickel
Specifications
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Acadia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seedy
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Minimum Height:
- 21 in
- Number of Lights:
- 3
- Overall Height:
- 63 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-3/4 in