60W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Acadia 60W 3-Light Medium E-26 Vanity Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- A modest frame of steel tubing gently bends to support a cluster of clear seedy bell-shaped glass
- Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic
Specifications
- ADA Compliant:
- No
- Collection:
- Acadia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in