Claymore
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Wood
- Safety Rated for Dry Locations
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- Romex
- Collection:
- Claymore
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Claystone/Gold Leaf
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 29-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Wood
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 12 ga