This product requires certification to purchase.

3-1/4 x 17-6/8 in. 3-Light LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Diverse 3-1/4 x 17-6/8 in. 3-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M46948256
  • Item #7654345
  • Manufacturer Part #46948256
4.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Diverse 3-1/4 x 17-6/8 in. 3-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M46948256
  • Item #7654345
  • Manufacturer Part #46948256
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-3/8 in
Height
3-1/4 in
Length
15 in
Width
17-6/8 in
Characteristics & Features
Collection
Diverse
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Installation Type
Flush Mount
Light Bulb Type
LED
Material
Plastic
Material Type
Acrylic
Number of Lights
3
Electrical & Operational Information
Lumens
925
Lumens per Watt
85
Number Of Hours
50000 hr
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Indoor
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
755943469482