14 x 33 in. 14W 1-Tier 8-Light LED Modern Chandelier in Black with Antique Brass
Flambeau 14 x 33 in. 14W 1-Tier 8-Light LED Modern Chandelier in Black with Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Glass, steel
- Safety rated for dry locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E26 medium incandescent
Specifications
- Average Life:
- 3.42 yr
- Ballast Type:
- Residential
- Cable or Wire Type:
- Romex
- Collection:
- Flambeau
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Color Temperature:
- 3000
- Depth:
- 33 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Crackle
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G4
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 920
- Lumens per Watt:
- 511.11
- Material:
- Glass, Steel
- Number Of Hours:
- 35000 h
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 14 in x 33 in x 33 in
- Volts:
- 120/277V
- Watts:
- 14 W
- Width:
- 33 in