DESCRIPTION

Maxim Lighting International CounterMax® 1-Light 36 in. 20W LED CounterMax Under Cabinet Light

M89997

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
1 in
Length
36 in
Lumens
1250
Material
Aluminum
Number Of Lights
1
Volts
120V
Watts
20
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY