DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Newport 1-Light Pendant with Wilshire Glass

M91064WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newport
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
51 in
Light Bulb Base Type
Medium E-26
Lumens
1150
Material
Iron
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY