DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 10 in. 1-Light Wall Sconce

M20581MR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Marble
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lumens
1150
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
$53.83
EACH
  • QUANTITY