DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Dover 10 in. 60 W 3-Light Candelabra Lantern

M3024CDBZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Glass Type
Seeded
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Mediterranean
Lumens
2016
Material
Die Cast Aluminum
Number Of Lights
3
Watts
180
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY