DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Comet 10 Light 40 W Pentagon comet

M24205BC

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
Comet
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Glass Type
Beveled Crystal
Height
28 in
Light Bulb Base Type
G9 Double Loop
Lumens
5000
Number Of Lights
10
Watts
400
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY