DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Marin 100 W 1-Light Medium Pendant

M91066MR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Marin
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Marble
Height
22 in
Light Bulb Base Type
Medium E-26
Lumens
1150
Material
Iron
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY