DESCRIPTION

Maxim Lighting International Maxim 100 W 1-Light Medium Wall Sconce

M7135WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Maxim
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Marble
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY