DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basix 100 W 2-Light Semi-Flush Mount Ceiling Fixture with Wilshire Glass

M10120WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
10 in
Light Bulb Base Type
Medium E-26
Lumens
2300
Material
Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY