DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 100 W 4-Light Medium Bracket

M8014WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Wilshire
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
4600
Material
Aluminum
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

Starting at
Call for Pricing
  • QUANTITY