DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basix 100 W 4-Light Medium Vanity

M2123WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Glass Type
Wilshire
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
4600
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY